2-3/4 in. Pool and Spa Water Filter
2-3/4 in. Pool and Spa Water Filter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 2-3/4 in
- Filtering Material:
- No
- Length:
- 9-3/4 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No