7 in. Water Replacement Filter Cartridge
7 in. Water Replacement Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 7 in
- Filtering Material:
- No
- Length:
- 32-1/6 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No