18 in. x 10 ft. Silver R6 Flexible Air Duct

You last purchased this on
 
Unico

18 in. x 10 ft. Silver R6 Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unico

18 in. x 10 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #UUPC043642
  • Item #1758518
  • Manufacturer Part #UPC-04-3642
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Return air duct
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
18 in
Insulated:
Yes
Length:
10 ft
Material:
Aluminum, Plastic
Material Type:
Nylon, Polyester
R value:
R6
UL Listed:
No
Vent Duct Shape:
Round