DESCRIPTION

  • Features unobstructed face area for heat transfer/airflow
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes 1 cooling module, 2 latches 2 latch keepers, 1 defrost relay, 1 thermostatic expansion valve, 1 liquid Line, 3/8" O.D., 1 spacer module, and 8 screws for latches and keepers

Unico M Series 25 in. Downflow, Upflow and Horizontal Aluminum Fin Coil for Air Conditioner

UMC24CX

Tonnage:

SPECIFICATIONS

Application
Air Conditioner
BTU
30000
Coating
Galvanized
Collection
M Series
Configuration
Downflow, Horizontal, Upflow
Depth
13-3/4 in
Height
17-1/2 in
MBH
30
Material
Galvanized Steel
Refrigerant
R-410A
Tonnage
2 - 2.5 Tons
UL Listed
UL 1995
Watts
9
Width
25 in

Starting at
Call for Pricing
  • QUANTITY