DESCRIPTION

  • Features two-ply aluminum core, insulation and vapor barrier

Unico 2 in. Aluminum Tubing

UUPC25R84

Length:

SPECIFICATIONS

Inside Diameter
2 in
Length
25 ft
Material
Aluminum

Starting at
Call for Pricing
  • QUANTITY