• Cart

DESCRIPTION

  • A/C coil cooling module air handler
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Uses R410A refrigerant

Unico M Series 38 in. 3 - 3.5 Ton Downflow, Upflow and Horizontal Aluminum Fin Coil for Air Conditioner

UMC3642CX

Tonnage:

3 - 3.5 Tons

SPECIFICATIONS

Application
Air Conditioner
BTU
42000
Coating
Galvanized
Collection
M Series
Configuration
Downflow, Horizontal, Upflow
Depth
13-3/4 in
Height
17-1/2 in
MBH
42
Material
Galvanized Steel
Refrigerant
R-410A
Tonnage
3 - 3.5 Tons
UL Listed
UL 1995
Watts
12
Width
38 in

  • QUANTITY

0 item(s) added to Cart Checkout Now