5 Ton - Refrigerant - Coil - E-Coating
M Series 5 Ton - Refrigerant - Coil - E-Coating
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 60000
- Coating:
- Epoxy
- Coil Type:
- Refrigerant
- Collection:
- M Series
- Configuration:
- Horizontal, Upflow, Vertical
- Depth:
- 18 in
- Height:
- 17-1/2 in
- Installation Type:
- Horizontal, Vertical
- MBH:
- 60
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 12.0
- Tonnage:
- 4 - 5 Ton
- UL Listed:
- Yes
- Weight:
- 72 lb
- Width:
- 38 in