3.5 Ton - Refrigerant - Coil - E-Coating

You last purchased this on
 
Unico

M Series 3.5 Ton - Refrigerant - Coil - E-Coating

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unico

M Series 3.5 Ton - Refrigerant - Coil - E-Coating

  • Fast #
  • Part #UM3642CL1E0C
  • Item #9507268
  • Manufacturer Part #M3642CL1-E0C
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

BTU:
42000
Coating:
Epoxy
Coil Type:
Refrigerant
Collection:
M Series
Configuration:
Horizontal, Upflow, Vertical
Depth:
13-3/4 in
Height:
17-1/2 in
Installation Type:
Horizontal, Vertical
MBH:
42
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
12.0
Tonnage:
3 - 3.5 Ton
UL Listed:
Yes
Weight:
78 lb
Width:
38 in