Pan for Unico 3642 and 4860 Secondary Drain

You last purchased this on
 
Unico

M-Series Pan for Unico 3642 and 4860 Secondary Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unico

M-Series Pan for Unico 3642 and 4860 Secondary Drain

  • Fast #
  • Part #UUPC24C
  • Item #516573
  • Manufacturer Part #UPC-24C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
3642, 4860, M4860
Collection:
M-Series
Color Finish Name:
Galvanized Steel
Depth:
1-1/2 in
Drain Component Type:
Drain Pan
Drain Opening:
3/4 in
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Gauge (metal):
22 ga
IAPMO Listed -:
No
Length:
43-3/4 in
Material:
Steel
NSF Certified:
No
Trim Ring:
No