1 psi 180F Air Pressure Switch
1 psi 180F Air Pressure Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 3-1/4 in
- Length:
- 4-31/50 in
- Pressure - Maximum:
- 1 psi
- UL Listed:
- Yes