1 in. Socket Schedule 80 CPVC Union
Union 2000 1 in. Socket Schedule 80 CPVC Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Union 2000
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 2-9/16 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Union
- IAPMO Listed -:
- No
- Length:
- 2-11/16 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Schedule Class:
- 80
- Type:
- S8057010C