DESCRIPTION

  • With threaded legs

Union Brass 2-Handle Laundry Faucet with Legs

U44

Color Finish

 

SPECIFICATIONS

Application
Commercial
Center Size
3 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
9 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
2-3/4 in
Spout Reach
8 in
Spout Type
High Arc
WaterSense Labeled
No
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS