• Cart

DESCRIPTION

Union Brass Kitchen Sink Faucet with Double Wristblade Handle in Polished Chrome

U49AW

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
GSA Approved
No
Handle Type
Wristblade
IAPMO Listed
No
Material
Cast Brass, Polished Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
8 in
Trim Only
No

Call for Pricing

EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now