Union Brass Single Handle Direct Sweat Cast Brass Laundry Faucet U44DS

DESCRIPTION

  • With threaded legs

Union Brass Single Handle Direct Sweat Cast Brass Laundry Faucet

U44DS

Color Finish

 

SPECIFICATIONS

Application
Commercial
Center Size
3 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Sweat
Faucet Mount
Deck Mount
Flow Rate
9 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Height
2-3/4 in
Spout Reach
8 in
Spout Type
High Arc
WaterSense Labeled
No
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS