Two Handle Lever Laundry Faucet in Polished Chrome

You last purchased this on
 
Union Brass

Two Handle Lever Laundry Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Union Brass

Two Handle Lever Laundry Faucet in Polished Chrome

  • Fast #
  • Part #UNI42
  • Item #1599223
  • Manufacturer Part #42
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Type:
Lever
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Type:
Swivel
Trim Only:
No
Utility Faucet Type:
Laundry
WaterSense Labeled:
No