Union Tight Ductile Iron C153 Short Body Reducing Tee

You last purchased this on
 

Union Tight Ductile Iron C153 Short Body Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

Union Tight Ductile Iron C153 Short Body Reducing Tee

  • Fast #
  • Part #UTT12U
  • Item #526121
  • Manufacturer Part #670610281788
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For use with ductile iron pipe, C-900 plastic pipe, and 4-12 in. pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Push-on gasket joint uses TYTON or SURE 350 stop gaskets
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C104, ANSI C111, ANSI C116, ANSI C153, ANSI A21.11, ANSI A21.4, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Union
End Connection 2:
Union
End Connection 3:
Union
End Connections:
Union
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
6 in
Fitting Sizes:
12 in x 12 in x 6 in
Fitting Type:
Reducing, Tee
Material:
Ductile Iron
NSF:
NSF 61, NSF 375
NSF Certified:
Yes
Pressure Class:
350#
UL Listed:
Yes