Union Tight Ductile Iron C153 Short Body Reducing Tee
Union Tight Ductile Iron C153 Short Body Reducing Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use with ductile iron pipe, C-900 plastic pipe, and 4-12 in. pressure rated IPS diameter plastic pipe using transition gaskets
- Deep stab joint design accommodates taper on plastic pipes
- Push-on gasket joint uses TYTON or SURE 350 stop gaskets
- Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
Documents
Specifications
- ANSI:
- ANSI C104, ANSI C111, ANSI C116, ANSI C153, ANSI A21.11, ANSI A21.4, ANSI A21.53
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connection 3:
- Union
- End Connections:
- Union
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 12 in x 12 in x 8 in
- Fitting Type:
- Reducing, Tee
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 375
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- UL Listed:
- Yes