Union Tight x Flanged Ductile Iron C153 Short Body Reducing Tee

Part #UTFT10P  |  Item #526162  |  Manufacturer Part #034261

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4]

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Union

End Connection 2: Union

End Connection 3: Flanged

End Connections: Union x Flanged

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 4 in

Fitting Sizes: 10 in x 10 in x 4 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 375]