Union Tight x Flanged Ductile Iron C153 Short Body Reducing Tee
Part #UTFT12P | Item #526167 | Manufacturer Part #034315
Product Details
- Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
- For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
- Deep stab joint design accommodates taper on plastic pipes
- Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
Documents
Specifications
ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4]
AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4]
Clean Bagged: No
Ductile Iron Class: C153
End Connection 1: Union Tight
End Connection 2: Union Tight
End Connection 3: Flanged
End Connections: Union Tight x Flanged
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Size 3: 4 in
Fitting Sizes: 12 in x 12 in x 4 in
Fitting Type: Reducing
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 375]