DESCRIPTION

Unique Fittings and Flanges 200 psi Cast Iron Flange Outside Stem & Yoke Gate Valve

UUFP005

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Cast Iron
Maximum Pressure
200 psi
Valve Body Style
OS&Y
Valve Size
8 in

Starting at
Call for Pricing
  • QUANTITY