DESCRIPTION

  • Chill ring ensures proper positioning, speeds automatic welding, and helps prevent burn or weld through
  • Reduces stock numbers in inventory by reducing inventory cost

Unique Fittings and Flanges 1/2 in. FIP Carbon Steel Weldolet

UUL001N

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
FIP, Weld
End Connections
FIP;Weld
Fits Pipe Size
1-1/4 in - 8 in
Fitting Type
Weldolet
Material
Carbon Steel
Outlet Size In
0.5