Unique Tool and Bending

Medium E-26 Shell and Cap with Paper Liner

Part #AD527  |  Manufacturer Part #D527

Light Bulb Base Type:

Medium E-26
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single Slot Paper Shell

Documents

Specifications

ADA Compliant: No

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Material: Paper, Shell

UL Listed: No