Unisan
12 x 12 in. Microfiber Cleaning Cloth in Blue
Part #UNSBLUECLOTH | Item #4478444 | Manufacturer Part #UNS BLUECLOTH
Product Details
- Reusable
- Bleach safe
- Designed to withstand up to 100 launderings
- Warp knitting construction
Specifications
Application: General Purpose
Color Finish: Blue
Length: 12 in
Material: Microfiber
Product Type: [Microfiber Cloth, Cloth]
Width: 12 in