12 x 12 in. Microfiber Cleaning Cloth in Red

Part #UNSREDCLOTH  |  Item #4478307  |  Manufacturer Part #UNS REDCLOTH

Color/Finish: Red

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reusable
  • Bleach safe
  • Designed to withstand up to 100 launderings
  • Warp knitting construction

Specifications

Application: General Purpose

Color Finish: Red

Length: 12 in

Material: Microfiber

Product Type: [Microfiber Cloth, Cloth]

Width: 12 in