14 qt Soft Sided Waste Basket in Black

You last purchased this on
 
Unisan

14 qt Soft Sided Waste Basket in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unisan

14 qt Soft Sided Waste Basket in Black

  • Fast #
  • Part #BWK14QTTWBBLA
  • Item #4661806
  • Manufacturer Part #UNS 14QTWB BLA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Great for everyday use
  • Economically priced
  • Requires Certification

Specifications

Capacity:
14 qt
Color Finish Name:
Black
Depth:
8-3/10 in
Height:
12-1/10 in
Material:
Plastic
Product Type:
Waste Container, Container
Width:
11-2/5 in