Unisan™ 18 in. Lambswool Wax Applicator

Part #U4418  |  Item #6229625  |  Manufacturer Part #4418

Length:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With applicator block
  • Evenly spreads wax, acrylic, urethane and other liquid finishes
  • Thumbscrews hold six-inch wide pad in place between two 2-1/4'' wide blocks
  • Accepts universal threaded handle (sold separately)

Specifications

Collection: Unisan™

Color Finish: White

Length: 18 in

Material: Wool

Width: 6 in