20 oz. Cotton Economical Lieflat Head
20 oz. Cotton Economical Lieflat Head
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Standard 1/4" threaded bolt head for easy screw-in mop head change and galvanized metal outerband
- Use with lie-flat screw-in mop handle, sold separately
- Premium, four-ply yarn mop
Specifications
- Color Finish Name:
- White
- Material:
- Cotton
- Size:
- 20 oz