24 oz. Cotton Heavy Duty Cut End Wet Mop in White
24 oz. Cotton Heavy Duty Cut End Wet Mop in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty, five-inch vinyl mesh headband securely holds full-weight premium fiber strands
- Great for scrubbing
- Standard four-ply natural yarn cut-end mop head
- Use with clamp or gripper style mop handle (sold separately)
Specifications
- Color Finish Name:
- White
- Material:
- Cotton
- Size:
- 24 oz