24 x 5 in. Echo Dust Mop

You last purchased this on
 
Unisan

24 x 5 in. Echo Dust Mop

  • Fast #
  • Part #UNSECHO245LGSP
  • Item #4478367
  • Manufacturer Part #UNS ECHO245LGSP
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Unisan

24 x 5 in. Echo Dust Mop

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-quality content increases abrasion resistance
  • Slot pocket design allows for fast and easy changes
  • Looped-end construction provides longevity and excellent laundering performance
  • Ninety percent dry after the spin cycle
  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
24 in
Material:
Synthetic
Width:
5 in