Unisan
32 oz. Cotton Heavy Duty Cut End Wet Mop
Part #UNS2032C | Item #4478270 | Manufacturer Part #UNS 2032C
Material:
Product Details
- High-quality, ultra-absorbent design
- Cut-end
- Heavy-duty headband
- For use with clamp-style mop handles (sold separately)
Specifications
Color Finish: White
Material: Cotton
Size: 32 oz