32 oz. Premium Standard Cotton Head Loop Mop
32 oz. Premium Standard Cotton Head Loop Mop
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Looped-end design for less lint, fraying and unraveling
- Durable double-sewn tailband prevents tangles and provides more floor coverage
- Four-ply premium yarn
- Use with clamp-style mop handle (sold separately)
- For general cleaning or floor finishing
- Heavy-duty headband
Specifications
- Color Finish Name:
- White
- Material:
- Cotton
- Size:
- 32 oz