Unisan
32 oz. Rayon Heavy Duty Cut End Wet Mop
Part #UNS2032R | Item #4478281 | Manufacturer Part #UNS 2032R
Material:
Product Details
- High-quality, ultra-absorbent design
- Cut-end
- Heavy-duty headband
- For use with clamp-style mop handles (sold separately)
Specifications
Color Finish: White
Material: Rayon
Size: 32 oz