41 qt Soft Sided Waste Basket in Black

Part #UNS41QTWBBLA  |  Item #4661941  |  Manufacturer Part #UNS 41QTWB BLA

$11.02 EACH

Capacity:

41 qt

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economically priced
  • Great for everyday use

Specifications

Capacity: 41 qt

Color Finish: Black

Depth: 11-3/5 in

Height: 19 in

Material: Plastic

Width: 16 in