42 in. Corn Bristle Warehouse in Broom 12-Pack
42 in. Corn Bristle Warehouse in Broom 12-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal band with four rows of stitching
- Lacquered wood handle
- For heavy duty sweeping
Specifications
- Color Finish Name:
- Yellow
- Diameter:
- 1-1/8 in
- Length:
- 42 in
- Material:
- Wood