42 in. Flag Tip Janitor Broom
42 in. Flag Tip Janitor Broom
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flagged-tip polypropylene
- Sturdy block
- Tightly packed bristles
Specifications
- Color Finish Name:
- Yellow, Black
- Diameter:
- 1-1/8 in
- Length:
- 42 in
- Material:
- Wood