42 in. Light Duty Corn Bristle Parlor Broom
42 in. Light Duty Corn Bristle Parlor Broom
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Five rows of stitching
- Designed for concrete
- For light-duty sweeping
Specifications
- Color Finish Name:
- Yellow
- Diameter:
- 15/16 in
- Length:
- 42 in
- Material:
- Wood