48 in. Wedge Dust Mop Head Frame and Handle
Unisan™ 48 in. Wedge Dust Mop Head Frame and Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits UNISAN dust head (sold separately)
- Long handle
Specifications
- Collection:
- Unisan™
- Length:
- 48 in
- Material:
- Metal, Wood
- Width:
- 15/16 in