54 x 1-1/8 in. 32 oz. Deck Mop in White

Part #UNS132C  |  Item #4478451  |  Manufacturer Part #UNS 132C

Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional deck mop with permanent handle
  • Economy, four-ply yarn

Specifications

Color Finish: White

Diameter: 1-1/8 in

Length: 54 in

Material: [Wood, Cotton Fiber]

Size: 32 oz