Heavy Duty Large Super Loop Mop in White 12-Pack

You last purchased this on
 
Unisan

Heavy Duty Large Super Loop Mop in White 12-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unisan

Heavy Duty Large Super Loop Mop in White 12-Pack

  • Fast #
  • Part #BWK503WHCT
  • Item #4478305
  • Manufacturer Part #UNS 503WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5" vinyl headbands
  • For use with clamp or spring grip style handles
  • Four-ply cotton/synthetic yarn mop head
  • Use with clamp- or spring grip-style handles (sold separately)
  • Includes 12 mop heads
  • Requires Certification

Specifications

Color Finish Name:
White
Material:
Cotton, Synthetic
Size:
Large