Heavy Duty Small Super Loop Mop in Orange

You last purchased this on
 
Unisan

Heavy Duty Small Super Loop Mop in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unisan

Heavy Duty Small Super Loop Mop in Orange

  • Fast #
  • Part #BWK501OR
  • Item #4478272
  • Manufacturer Part #UNS 501OR
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Absorbs up to seven times its own weight
  • Heavy-duty, 5" vinyl headbands
  • For high-volume use
  • Use with clamp- or spring grip-style handles (sold separately)
  • Launder in mesh bag
  • Requires Certification

Specifications

Color Finish Name:
Orange
Material:
Cotton, Synthetic
Size:
Small