Large Echo Mop Looped End Wet Mop Head in Blue
Large Echo Mop Looped End Wet Mop Head in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-quality synthetic content increases abrasion resistance
- Absorbs more than four times its weight in water
- Looped end construction with tailband provides longevity and excellent laundering performance
- No post-recycling dyes
- Less linting and weight loss in laundry
Specifications
- Color Finish Name:
- Blue
- Material:
- Cotton, Fiber, Synthetic Fiber
- Material Type:
- Rayon
- Size:
- Large