Medium Floor Finish Mop Head with 1-1?4 in. Polyester Headband
Medium Floor Finish Mop Head with 1-1?4 in. Polyester Headband
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable, double-sewn tailband and polyester-tape headband
- Mildew- and bacteria-resistant
- Looped ends
- For use with clamp- and grip-style mop handles (sold separately)
Specifications
- Color Finish Name:
- White, Blue
- Material:
- Fiber, Synthetic Fiber
- Material Type:
- Rayon
- Size:
- Medium