Medium Floor Finish Mop Head with 5 in. Vinyl Mesh

You last purchased this on
 
Unisan

Medium Floor Finish Mop Head with 5 in. Vinyl Mesh

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unisan

Medium Floor Finish Mop Head with 5 in. Vinyl Mesh

  • Fast #
  • Part #BWK552
  • Item #4478375
  • Manufacturer Part #UNS 552
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable, double-sewn tailband and polyester-tape headband
  • Mildew- and bacteria-resistant
  • Looped ends
  • For use with clamp- and grip-style mop handles (sold separately)
  • Requires Certification

Specifications

Color Finish Name:
White, Blue
Material:
Fiber, Synthetic Fiber
Material Type:
Rayon
Size:
Medium