Unisan™ 54 in. Quick Change Handle in Natural

Part #UNI605  |  Item #6228689  |  Manufacturer Part #605

Length:

54 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size: 63" L x 1 1/8" D
  • Fits mop heads #20 and up

Specifications

Collection: Unisan™

Color Finish: Natural

Diameter: 1-1/8 in

Length: 54 in

Material: Wood

Type: UNI605