DESCRIPTION

Unisource Manufacturing 13 ft. Bronze Vibration Absorber

UVIB9

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
13 ft
Material
Bronze
Pipe Tubing Size
1 in
Type
Vibration Absorber