DESCRIPTION

Unisource Manufacturing 14 in. Flex Connector

FFCB150MMT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
14 in
Material
Bronze
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday