DESCRIPTION

Unisource Manufacturing 17 ft. Bronze Vibration Absorber

UVIB11

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
17 ft
Material
Bronze
Pipe Tubing Size
1-1/2 in
Type
Vibration Absorber