2 in. PVC Hose
2 in. PVC Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- External helix provides for easy drag
- Clear sidewall permits visual check of material flow
- Lightweight and flexible
- Made in USA
Specifications
- Application:
- Heavy Duty, Food, Bottling, Wineries, Canning, Dairies, Liquid
- Diameter - Outside:
- 2-3/5 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 51
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Pressure Class:
- 100 psi