DESCRIPTION

Unisource Manufacturing 20 ft. Bronze Vibration Absorber

UVIB12

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Bronze
Pipe Tubing Size
2 in
Type
Vibration Absorber

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday