DESCRIPTION

Unisource Manufacturing Bronze Flex Connector

FFCB100MMT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Bronze
Size
1 in x 1 in